Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System insert 8.4.1 screwdriver and ratchet key

System insert s/d and Allen key 8.4.1, 35 pcs.
SYSINRT-F.0955905924

Art.-no. 0955905924

EAN 4061975366160

Individual price display after login
System insert 8.4.1 screwdriver and ratchet key

Art.-no. 0955905924

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Empty, for assortment, art. no. 0965905924

Compatible with all ORSY System World products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY System World (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY racks)

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screw extractor

EXTR-SCR-(M6-M8)

For removing snapped off screws or stud bolts.
Slotted screwdriver with round shank

SCRDRIV-SL-0,5X3X80

Brushed chrome-plated shank and 2-component handle
x 1 pcs
Slotted screwdriver with round shank

SCRDRIV-SL-0,8X4,0X100

Brushed chrome-plated shank and 2-component handle
x 1 pcs
Slotted screwdriver with round shank

SCRDRIV-SL-1X5,5X125

Brushed chrome-plated shank and 2-component handle
x 1 pcs
Slotted screwdriver with round shank

SCRDRIV-SL-1,2X6,5X150

Brushed chrome-plated shank and 2-component handle
x 1 pcs
Slotted screwdriver with round shank

SCRDRIV-SL-1,2X8X175

Brushed chrome-plated shank and 2-component handle
x 1 pcs
Screwdriver slotted slim with round shank

SCRDRIV-SL-0,4X2,5X75

Slim, brushed chrome-plated shank and 2-component handle
x 1 pcs
Screwdriver slotted slim with round shank

SCRDRIV-SL-0,6X3,5X100

Slim, brushed chrome-plated shank and 2-component handle
x 1 pcs
Screwdriver slotted slim with round shank

SCRDRIV-SL-1,0X5,5X150

Slim, brushed chrome-plated shank and 2-component handle
x 1 pcs
Screw extractor

EXTR-SCR-(M3-M6)

For removing snapped off screws or stud bolts.
Screw extractor

EXTR-SCR-(M8-M11)

For removing snapped off screws or stud bolts.
Screw extractor

EXTR-SCR-(M11-M14)

For removing snapped off screws or stud bolts.
Screw extractor

EXTR-SCR-(M14-M18)

For removing snapped off screws or stud bolts.
Wire brush with wooden body

WREBRSH-BRS-CORRUGATED-4ROWS

Precision feeler gauge

FELRGAU-PREC-20PCS

For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
x 1 pcs
Allen key set 9 pieces

ALLENKEY-SET-(1,5-10)-9PCS

In plastic holder, short design
Magnetic lifter with plastic handle

MAGNLFT-L460MM

Flexible shaft for versatile applications
x 1 pcs
Allen key set TX 8 pieces

ALLENKEY-SET-(TX9-40)-8PCS

In plastic holder, short design
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information