Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System insert 8.4.1, socket wrench 1/4 inch and 1/2 inch

System insert sock. wr. set 1/4+1/2 8.4.1, 92 pcs.
SYSINRT-F.0965905928

Art.-no. 0955905928

EAN 4056807768144

Individual price display after login
System insert 8.4.1, socket wrench 1/4 inch and 1/2 inch

Art.-no. 0955905928

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Empty, for assortment, art. no. 0965905928

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

x 1 pcs
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E4

1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E5

1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E6

1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E7

1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E8

1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E10

1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E11

1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS3

1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS4

1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS5

1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS6

1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS8

1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-3,5X0,6

1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-5,5X1,0

1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-8,0X1,2

1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H1

1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H2

1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H3

1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E12

1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E14

1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E16

1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E18

1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E20

1/2-inch socket wrench insert, TX head for external TX screws, short

SKTWRNCH-1/2IN-EXTX-E24

1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX40

1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX45

1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX50

1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX55

1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX60

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS5-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS6-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS7-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS8-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS10-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS12-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS14-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS17-L60MM

1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS19-L60MM

Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Round, bright chrome-plated, continuous shank with mount for square sockets
x 1 pcs
DIN 7428 C 6.3 adapter (1/4 inch)

CONPCE-BIT-HEX-1/4INX4PT-1/4IN

Practical adapter for many tools
x 1 pcs
C 6.3 TX bit (1/4 inch)

BIT-TX6-1/4IN-L25MM

Short design for all common TX screw sizes
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX8-HO-1/4IN-L25MM

Bit for all common TX screw sizes
x 5 pcs
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX9-HO-1/4IN-L25MM

Bit for all common TX screw sizes
x 5 pcs
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX10-HO-1/4IN-L25MM

Bit for all common TX screw sizes
x 5 pcs
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX15-HO-1/4IN-L25MM

Bit for all common TX screw sizes
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX20-HO-1/4IN-L25MM

Bit for all common TX screw sizes
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX25-HO-1/4IN-L25MM

Bit for all common TX screw sizes
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX27-HO-1/4IN-L25MM

Bit for all common TX screw sizes
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX30-HO-1/4IN-L25MM

Bit for all common TX screw sizes
x 5 pcs
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX40-HO-1/4IN-L25MM

Bit for all common TX screw sizes
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

x 1 pcs
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

x 1 pcs
1/2-inch T-handle

HNDL-T-1/2IN

Sliding handle with ball lock can be used as a T or an L-handle.
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS10

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS11

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS12

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS13

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS14

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS15

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS16

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS18

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS20

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS21

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS22

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS23

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS26

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS27

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS28

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS30

1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS32

1/2 inch extension

EXT-1/2IN-L125MM

1/2 inch extension

EXT-1/2IN-L250MM

1/2 inch cardan joint

CRDNJNT-1/2IN

1/4 T-handle

HNDL-T-1/4IN

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

1/4 inch extension

EXT-1/4IN-L53MM

1/4 inch extension

EXT-1/4IN-L150MM

1/4 inch cardan joint

CRDNJNT-1/4IN

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information