System workbench 1500 mm with 1 workbench foot and drawer undercounter cabinet 8.6
System workbench 1500 mm 1 feet/drawer cabinet
WRKBNCH-1LEG-CAB-4DRWR-1500-H835-RAL3020
Art.-no. 5583226130
EAN 4065746479097
Register now and access more than 125,000 products
- Even load capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- The fixed workbench feet made of section tube 60x30 mm and the undercounter cabinet 8.6 in two heights offer the choice of the suitable working height with high stability
- The system cabinet 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
- Drawer cabinet 8.6: Lock element with mechanical cylinder lock and labelling field, aluminium handle strip in haptic design and upmarket design with labelling options and roller-mounted full-extension slides with 80 kg load capacity
Datasheets(X)
Width x depth x working height | 1500 x 750 x 835 mm |
Material of worktop | Multiplex beech |
Surface of the worktop | Transparent lacquered |
Worktop thickness | 40 mm |
System dimensions | 8.6 |
Lock type | Cylinder lock |
Height of cabinet | 795 mm |
Number of drawers | 4 PCS |
Drawer design | 2 drawers, front height 120 mm, 1 drawer, front height 180 mm, 1 drawer, front height 300 mm |
Pullout type | Full extension |
Load capacity of drawer | 80 kg |
Colour of housing | Anthracite grey RAL 7016 |
Colour of front | Traffic red RAL 3020 |
Max. load capacity | 800 kg |