T nail
Steel plain, smooth, form T, for DKG 3065 Combi.
PIN-T-PN-SMOTH-2,2X50
Register now and access more than 125,000 products
Suitable for DKN 3065 Combi, art. no. 0703 556 0
Datasheets(X)
Box construction, pallet construction, packaging industry, formwork construction, bodywork construction
![]() | |
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 50 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Plain |
Design | Smooth |
Number per pallet | 600000 PCS |
RoHS-compliant | Yes |