Table leg with a length of 1,230 mm for individual adjustment
Table leg diameter 60 mm shortenable
TBLLEG-BLACK-D60MM-1230MM
Art.-no. 0683360552
EAN 4058794717440
Register now and access more than 125,000 products
- Cover cap included to cover the cut edges
- Final assembly possible without rotating the table legs
- Rapid fitting or removal through simple separation from the mounting plate
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Use on dining tables, serving tables and side tables
![]() | |
Material | Steel |
Surface | Lacquered |
Colour | Black |
Form | Round |
Diameter (Ø) | 60 mm |
Height adjustment | + 30 mm |
Load capacity | 300 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
