Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Table trolley With collection tray

Table trolley with collection tray
TBLTRLY-GRID-1000X590MM

Art.-no. 0962400215

EAN 4048539433971

Individual price display after login
Table trolley With collection tray

Art.-no. 0962400215

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Steel tube, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres and ball bearings, zinc-plated housing

  • Locking device on the swivel castors in accordance with European Standard EN 1757-3

  • With collection tray (60 litres) for transporting dirty, oily and greasy objects such as oil filters, tools, spare parts etc.

  • Integrated drain valve, 1/2 inch

  • Tray is tapered to the drain valve

  • Zinc-plated grating, mesh size 30 x 30 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tray width

1000 mm

Tray depth

590 mm

Tray height

100 mm

Width

1160 mm

Depth

610 mm

Tray width (bottom)

990 mm

Tray depth (bottom)

610 mm

Tray height (bottom)

40 mm

Pipe-wall thickness

1.75 mm

Pipe diameter

26.9 mm

Wheel diameter

125 mm

Material of wheel

TPE

Loading surface height

170 mm, 800 mm

Handle height

990 mm

Product weight (per item)

57000.000 g

Load capacity

300 kg

Spare parts for this product:
Steering castor with locking device for shelf trolleys and table trolleys

CSTR-F.SHLFTRLY-125MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information