Table trolley With tubular frame
Table trolley with steel pipes, flush loading area
TBLTRLY-(2 AREAS)-1000X700MM
Art.-no. 0962400216
EAN 4050641998132
Register now and access more than 125,000 products
- Steel tube, dia. 26.9 x 1.75 mm
- Castors with TPE tyres and ball bearings, zinc-plated housing
- Locking device on the swivel castors in accordance with European Standard EN 1757-3
- Loading surface made of wooden plate (MDF) with beech effect
Datasheets(X)
Number of loading surfaces | 2 PCS |
Loading surface width x loading surface depth | 1000 x 700 mm |
Width | 1050 mm |
Depth | 700 mm |
Loading surface height | 260 mm, 800 mm |
Handle height | 1000 mm |
Load capacity | 500 kg |
Pipe diameter | 26.9 mm |
Product weight (per item) | 38.000 g |
Material of wheel | TPE |
Material of loading surface | Medium density fibreboard |
Wheel diameter | 200 mm |
Colour | Gentian blue RAL 5010 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!