Tape rule, compact
Tape measure
MSRETPE-ST-COMPACT-L15M
Register now and access more than 125,000 products
Polyamide capsule
Low weight and high strength
All metallic parts made from stainless steel
Long service life
Crank handle released via a button
Start of tape on front edge of the fitting
Easy measuring at corners
Corresponds to EC accuracy class II
Datasheets(X)
Length of tape (L) | 15 m |
Width of band (B) | 10 mm |
Accuracy class | II |
Length | 1 m | 2 m | 3 m | 3.5 m | 5 m | 8 m |
Tolerance | ± 0.5 mm | ± 0.7 mm | ± 0.9 mm | ± 1.1 mm | ± 1.3 mm | ± 1.9 mm |