Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Taper plug GPN 500

Taper plug GPN 500
TAPPLG-GPN500-B47-NATURE

Art.-no. 059850047

EAN 4047376009295

Individual price display after login
Taper plug GPN 500

Art.-no. 059850047

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Protects small female threads and bore holes against dirt and damage

Robust:


Solid design for increased loads.


Versatile:


Conical plug for bridging tolerances.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Outer diameter (d1)

8 mm

Min./max. taper external diameter (d2 / d5 )

4.9-5.4 mm

Insertion depth (h2)

4 mm

Other standard

GPN 500

Material

LDPE - Low density polyethylene

Colour

Natural

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information