Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tapered ring

Tapered rings for central lubrication system
FITT-CLS-TAPERRING-PLAPIP-D4MM

Art.-no. 0884604611

EAN 4038898874126

Individual price display after login
Tapered ring

Art.-no. 0884604611

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For low-viscosity central lubrication systems
Notice

For use in conjunction with connecting bolt

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting the cable to the fittings

Suitable for

Pipe diameter 4 x 0.85 mm

Suitable for hose external diameter

4 mm

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information