Tapping screw, countersunk head
DIN 7982 stl zn-nkl-plated black cs head H shape C
SCR-CS-DIN7982-C-H2-(ZNBHL)-3,9X16
Register now and access more than 125,000 products
![]() | |
Material | Steel |
Surface | Zinc nickel black |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 16 mm |
Internal drive | H2 |
Drive type | H |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Shape of tip | C |
Datasheets (0)
Certificates/ Documents (0)