Tapping screws ZEBRA PIAS
SCR-DBIT-CS-(DSS)-H2-3,9X25
Art.-no. 021223925
EAN 4011231270687
Register now and access more than 125,000 products
- Countersunk head
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated black |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 25 mm |
Internal drive | H2 |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Min./max. material thickness | 1.40-2.40 mm |
