Tavinea Sorto Vionaro tiered spice rack
SPICERCK-TAVINEA-SORTO-ASH/BLACK-NL500
Art.-no. F007102426
EAN 9003012660591
Register now and access more than 125,000 products
Accessories are hygiene tested and suitable for foodstuffs
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Colour | Ash, black |
Suitable for drawer side | Vionaro V13 H89 |
Suitable for nominal length | 500 mm |
Height | 26 mm |
Material | Wood |
