Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tavinea Sorto Vionaro traverse

Sorto Tavinea Vionaro/DWD traverse
TRAV-TAVINEA-SORTO-GRAPHIT-NL500

Art.-no. F007130179

EAN 4056807483245

Individual price display after login
Tavinea Sorto Vionaro traverse

Art.-no. F007130179

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Perfect organisation for utensil and small parts drawers
  • High-quality divider made of powder-coated steel

  • Colour-matched to Vionaro

  • A spring mechanism with anti-slip pads ensures firm hold in the drawer
Notice

From two traverses, we recommend the use of additional front base connectors

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Graphite, similar to RAL 7015

Suitable for drawer side

Vionaro V13 H89

Suitable for nominal length

500 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information