Telescopic clothes hanging rail
Clothes hanger with steel slide
CLTHHNG-ST-(NI)-310MM
Register now and access more than 125,000 products
The slider and support are made from plastic
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Material | Steel / plastic |
Surface | Nickel plated |
Length | 310 mm |