Thermoset star-shaped handle with female thread
Duroplast, female thread, steel
STARGRP-IG-PF-POL-K-D63-M12
Register now and access more than 125,000 products
Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents. M4 diameters come with a brass insert nut.
Datasheets(X)
![]() | |
Material of handle | Thermoset pf |
Surface of the handle | High gloss polished |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Form | K |
Thread type x nominal diameter (d1) | M12 |
Shank diameter (d2) | 26 mm |
Head diameter (dk) | 63 mm |
Thread length (lg) | 22 mm |
Handle height (h1) | 40 mm |
Shaft height (h2) | 21 mm |
Product weight (per item) | 84.800 g |