Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Thick-film primer filler

Thick coat primer filler
FILR-HIGHSOLID-400ML

Art.-no. 08932121

EAN 4045989916412

Individual price display after login
Thick-film primer filler

Art.-no. 08932121

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Corrosion protection with excellent filling and coverage for metallic surfaces.

Excellent adhesion properties


  • Adheres to aluminium, bare and galvanised sheet metal, old paint etc.

  • Also adheres in combination with PU and MS polymer sealing compounds


Long-lasting corrosion protection



Quick-drying



Excellent stretching and run-off behaviour



Heat-resistant up to 110°C



Very easy to sand



VOC-compliant


  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Can be used on zinc-plated and hot-dip galvanised surfaces following pre-treatment with zinc cleaner under certain conditions. After use, turn the can upside down and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For professional repair of minor unevenness, scratches and sanding marks (spot repair, accident repair work, bodywork repairs, paintwork etc.).

Instructions

The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake the can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Can be painted over after approx. 15 minutes with all common 1-component, 2-component and water-based top-coat paint systems.

Contents

400 ml

Colour

Grey

Drying time

25 min

Min. dust-drying time

8 min

Max. dust-drying time

10 min

Min. flash-off time

1 h

Tack-free after

20 min

Can be varnished after

15 min

Density

0.93 g/cm³

Max. temperature resistance

110 °C

Min. yield (area)

1 m²

Shelf life from production

60 Month

Max. yield (area)

1.5 m²

VOC concentration (CH)

692 g/l

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Acetone cleaner for cleaning and degreasing parts of all kinds

ACETONCLNR-METCLNR-250ML

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 4
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information