Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Thinsulate fleece hat

Fleece hat, Thinsulate
FLEECE CAP THINSULATE GREY

Art.-no. M036009999

EAN 4250004471788

Individual price display after login
Thinsulate fleece hat

Art.-no. M036009999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Soft and sporty fleece hat with comfortable and warm Thinsulate lining
  • Very soft and comfortable fleece

  • Thinsulate insulation for optimal heat retention (400 g/m²)

  • Sporty look

Thinsulate® is a registered trademark of the 3M Company in the USA.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

One size

Material

100% polyester

Fabric weight per m2

400 g

Material of lining

100% polyester

Padding

65% polypropylene, 35% polyester

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information