Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Thread rolling screw, pan head

SCR-PANHD-DIN7500-CE-Z3-(A2K)-M6,0X20

Art.-no. 020916 20

EAN 4011231262477

Individual price display after login
Thread rolling screw, pan head

Art.-no. 020916 20

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M6

Length (l)

20 mm

Head diameter (dk)

12 mm

Head height (k1)

4.6 mm

Internal drive

Z3

Head type

Pan head

Form

CE

Standards

DIN 7500

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information