Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Threaded rod DIN 976-1, shape A, stainless steel 1.4529, plain, HCR

DIN 976-1 stainless steel 1.4529 plain, shape A
THRROD-DIN976-A-1.4529-M16X1000

Art.-no. 5065416100
EAN 4046777797374

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Steel quality: X1NiCrMoCuN25-20-7

  • Corrosion resistance class (CRC) V, see DIN EN 1993-1-4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

1000 mm

Standards

DIN 976

Material

High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7

Surface

Plain

Form

A

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information