Threaded rod
DIN 976 brass nickel-plated, shape A
THRPCE-DIN976-A-BRS-(E2J)-M4X15
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 15 mm |
Standards | DIN 976-1 |
Material | Brass |
Surface | Nickel plated |
Form | A |
RoHS-compliant | Yes |