Threaded rod
DIN 976 stainless steel A2, shape B
THRPCE-DIN976-B-A2/70-M6X90
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 90 mm |
Standards | DIN 976-1 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |