Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tie rod ball joint wrench set 3 pieces

Tie rod ball joint wrench set hexagon 3/4 inch
3PCS STEERING RODBALJNTKEY KIT IN4PT/HEX

Art.-no. 1952001025

EAN 4250158149014

Individual price display after login
Tie rod ball joint wrench set 3 pieces

Art.-no. 1952001025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For safe and damage-free disassembly and assembly of almost all tie rods thanks to self-locking gripper pieces even in confined spaces.

Scope of delivery


  • 1 actuating tool

  • 1 gripping piece each ∅ 32–37 mm and 37–42 mm
Notice

Please refer to the manufacturer's instructions for use with torque wrenches.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Passenger car/van

Width across flats

30 mm

Min. diameter

32 mm

Max. diameter

42 mm

Drive

1/2 inch

Drive type

Internal square

Length

435 mm

Type of vehicle

Passenger car and transporter

Number of pieces

3 PCS

Product weight (per item)

5600.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information