Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tile levelling plate

Levelling tension plate
TENSPLT-LEVL

Art.-no. 0714610212

EAN 4056807671338

Individual price display after login
Tile levelling plate

Art.-no. 0714610212

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality clamping plate for levelling large-sized tiles in combination with the tile levelling system.
  • High-quality plastic with extremely high tensile strength
Notice

Can only be used in combination with the tile levelling system.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all tiles and plates up to a thickness of 20 mm. For joints widths from 1.2 mm.

Length

81 mm

Base width

38 mm

Foot length

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information