Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tiler's line

Tiler string
TLESTRNG-D0,5-L50M

Art.-no. 071370 061

EAN 4011231705899

Individual price display after login
Tiler's line

Art.-no. 071370 061

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, braided polypropylene tiler’s cord
Notice

Only for use as a guide line! Not suitable for continuous strain.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

50 m

Diameter (Ø)

0.5 mm

Max. temperature resistance

80 °C

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information