Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tool backpack with rollers

Trolley tool backpack
TLBCKPCK-TRLY-240X517X330MM

Art.-no. 071593 748

EAN 4046777764512

Individual price display after login
Tool backpack with rollers

Art.-no. 071593 748

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

2-in-1 backpack and trolley for mobile use
  • Made from high-quality polyester (1680 denier)

  • Robust and ergonomic telescopic and carrying handle

  • High-quality plastic rollers

  • Tool panel with a wide range of push-in pockets

  • Stainless steel tape measure holder

  • Additional outer pockets with zip closure

  • Two large mesh outer pockets

  • Thick padded back support and padded shoulder straps
Notice

The tools shown are not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, installation, repair, industry, etc.

Width

240 mm

Height

517 mm

Depth

330 mm

Max. load capacity

15 kg

Product weight (per item)

3260.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information