Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tool bag with aluminium edges

Tool bag with aluminium edging
TLBG-ALUEDGE-440X230X340MM

Art.-no. 0715930232

EAN 4046777992090

Individual price display after login
Tool bag with aluminium edges

Art.-no. 0715930232

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust aluminium edges protect the bag from damage
  • Very spacious main compartment for tools and machines

  • Multiple polyester pockets

  • Several internal elasticated straps for tools

  • Comfortable carrying handle with rubber trim

  • Rubber strap on the outside for pins or small screwdrivers

  • Shoulder strap can be removed easily and used as a tool belt.
Notice

The tools shown are not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, installation, repair, industrial, leisure, etc.

Length x width x height

440 x 230 x 340 mm

Material

PES - Polyester

Colour

Black, Grey

Max. load capacity

15 kg

Product weight (per item)

2960.000 g

Min./max. length of shoulder belt

850-1400 mm

Min. length of shoulder belt

850 mm

Max. length of shoulder belt

1400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information