Tool retractor Automatic
Tool retractor, automatic
TLRETR-(T-PIECE)-ALU-TH13,7MM-D52,4MM
Art.-no. 071593 150
EAN 4045989882830
Register now and access more than 125,000 products
Especially robust steel cable with plastic sheath that does not bend or knot
120 cm long steel cable allows comfortable working, even at arm's length
Inner spiral springs ensure quick retraction of chalk holders, small tools and keys with a weight of up to 200 g
Robust metal housing with practical clip for all conventional tool belts
The tool retractor is a time-saving aid as important tools are ready to hand at any time
Datasheets(X)
Max. loading weight | 200 g |
Max. cable pull-out length | 120 cm |
Material of housing | Aluminium |
Product weight (per item) | 150.000 g |
Outer diameter | 52.4 mm |
Thickness | 13.7 mm |