Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Toothed trowel steel with wooden handle

Toothed trowel with wooden handle
TOTRWL-STEEL-WOODHNDL-SERW8

Art.-no. 5771000101

EAN 4048539507795

Individual price display after login
Toothed trowel steel with wooden handle

Art.-no. 5771000101
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
Optimum attachment of blade to support


Four-point welding



Comfortable to work with


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of blade

Steel

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of handle

Wood

Serration width

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information