Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Triple claw For wiggle wire

Triple claw for wiggle wire
CLW-TRIPL-F.WELDWRE

Art.-no. 0691500143

EAN 4024835928939

Individual price display after login
Triple claw For wiggle wire

Art.-no. 0691500143

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Large area straightening of elongated deformations using Maxilift

The bear claws can be set at individual heights and generate a pulling motion beginning from their lowest point and terminating at an equal height


In contrast to conventional systems in which the straightening action is applied only at a single point, the pulling action is applied at multiple pulling points equally.



Height adjustment via the knurled screw allows the system to adapt to various circumstances


Optimum point of application, even for deep or high-lying deformations.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Product weight (per item)

273.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wiggle wire

WGLWRE-DRSW

For welding onto steel bodywork for 3x claws and Bi-Puller
x 50 pcs
Electrode for wiggle wire

ELTRD-F.WELDWRE

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information