Trolley, perforated plate system
Trolley, perforated plate system
TRLY-PERFPLT-2SD-2X3L-RAL7035/3020
Art.-no. 0960055120
EAN 4065746511209
Register now and access more than 125,000 products
- The rolling material and tool storage ensures that work processes are always well-organised, no matter where they take place.
- The modular design in two heights (single-sided or double-sided use) and the selection of different colours offer users a wide range of options.
- Ergonomic handles and the castor set with two fixed castors and two swivel castors with locking devices make it easy to manoeuvre, even in confined spaces.
Datasheets(X)
Design | On both sides, Equipped |
Width x depth x height | 1030 x 706 x 1669 mm |
Number of perforated plates | 6 PCS |
Colour | Light grey RAL 7035, Traffic red RAL 3020 |
Design of the rolls | 2 swivel castors with brake (D: 100 mm), 2 fixed castors without brake (D: 100 mm) |
Product weight (per item) | 62.000 kg |
Material | Sheet steel |
Number of handles | 1 PCS |
Surface | Powder-coated |