Tubular rivet shape A DIN 7340, nickel-plated brass, shape A
DIN 7340 nickel-plated brass, shape A
RIV-DIN7340-BRS-A-(E2J)-3X0,3X4
Art.-no. 0926313204
EAN 4057708051779
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Brass |
Surface | Nickel plated |
Form | A |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.5 mm |
Length (l1) | 4 mm |
Product weight (per item) | 0.101 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |
