Turbo cyclone torch Diameter 25 mm
Turbo cyclone burner 25 mm
CYCLONEBRN-TURBO-D25MM
Register now and access more than 125,000 products
- Brazing of pipes up to Ø 22 mm
- Soft soldering up to Ø 60 mm
- Max. pressure: 2 bar
- Gas consumption: 580 g/h
Datasheets(X)
Max. operating pressure | 2 bar |