Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Turn-lock fastener

Turn-lock fastener oval eyes 42x22 mm
SEAL-TURN-(A2K)-42X22MM

Art.-no. 0880901

EAN 4011231810227

Individual price display after login
Turn-lock fastener

Art.-no. 0880901

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For oval eyelets 42 x 22 mm

Design

Clamp, rigid

Length (L)

66 mm

Width (B)

15 mm

Height (H)

17 mm

Hole distance (A)

51 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information