Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Turned flat washer DIN 7989-2, A4 stainless steel, plain, for steel construction

DIN 7989-2 stainless steel A4 plain
WSH-DIN7989/2-A-A4-16

Art.-no. 041290816

EAN 4050642975347

Individual price display after login
Turned flat washer DIN 7989-2, A4 stainless steel, plain, for steel construction

Art.-no. 041290816

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

18 mm

Outer diameter (d2)

30 mm

Thickness (h1)

8 mm

Standards

DIN 7989-2

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Suitable for

Steel construction

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information