Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Twistlock oval carabiner

CARBN-(AL)-TWISTLOCK

Art.-no. 0899033011

EAN 4068362214875

Individual price display after login
Twistlock oval carabiner

Art.-no. 0899033011

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Twistlock oval carabiner made of aluminium
  • Lightweight carabiner made of aluminium

  • Twistlock closure ensures automatic locking and maximum safety

  • Greater flexibility through simple, one-handed opening

  • The oval shape ensures optimum load distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Anodised

EN standard

362, 0 - not applicable

Max. width of mouth

21 mm

Length

111 mm

Width

62 mm

Breaking load Horizontal

8 kN

Breaking load open

7 kN

Breaking load Vertical

24 kN

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information