Type A pin nail Plain A2 stainless steel
A2 stainless steel, type A
PIN-PN-A-1.4301-0.6X18
Register now and access more than 125,000 products
Datasheets(X)
Round bar adornment, detailed finishing, decorative mouldings, cabinet production
![]() | |
Nominal diameter (d1) | 0.6 mm |
Length (l1) | 18 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Design | Smooth |
Number per pallet | 480000 PCS |