Type B pin nail
PIN-PN-B-STANOX-0.8X16
Art.-no. 5091010000
EAN 4058794206333
Register now and access more than 125,000 products
Stanox is a coating made from tin sulphate and copper sulphate.
Datasheets(X)
Round bar adornment, detailed finishing
![]() | |
Nominal diameter (d1) | 0.8 mm |
Length (l1) | 16 mm |
Material | Steel |
Surface | Stanox |
Design | Smooth |
Number per pallet | 14000000 PCS |
