Type ETA-WP staples
STPL-PN-ETA/WP-(A4K)-120MM
Art.-no. 5089700003
EAN 4056807359427
Register now and access more than 125,000 products
- Suitable for short, medium, long-term and permanent pull-out and shear stress in accordance with ETA-17/0631
- Specified minimum service life 50 years
- Minimum resin length 50% of staple leg
Approved by European Technical Assessment ETA-17/0631 as a dowel-type wood fastener in all European member states
Datasheets(X)
Width (b1) | 26.7 mm |
Length (l1) | 120 mm |
Wire width | 2.08 mm |
Wire thickness | 1.8 mm |
Raw wire diameter | 2.0 mm |
Material | Steel |
Surface | Zinc plated |
Approval | ETA |
RoHS-compliant | Yes |