Type WS staples
STPL-PN-WS-(A2K)-D1,325X1,57-W26,5-L38
Art.-no. 5089450004
EAN 4058794205756
Register now and access more than 125,000 products
Datasheets(X)
Pallet construction, box construction, packaging industry, window construction
![]() | |
Width (b1) | 26.5 mm |
Length (l1) | 38 mm |
Wire width | 1.325 mm |
Wire thickness | 1.57 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 350000 PCS |
Approval | No |
