Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Type WX brad nail, A2 stainless steel, plain

Stainless steel 1.4301 type WX
BRADNL-WX-1.4301-1,2X40

Art.-no. 048012440
EAN 4058794206623

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For DSK 1555, art. no. 0703 547 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, detailed finishing, panelling, furniture frames, cabinet-making, acoustic constructions

Nominal diameter (d1)

1.2 mm

Length (l1)

40 mm

Head diameter

2.2 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Number per pallet

2500000 PCS

Head type

Compressed head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information