Type Z staples
STPL-PN-Z-(A4K)-75MM
Art.-no. 5089341005
EAN 4058794205015
Register now and access more than 125,000 products
Staples in accordance with DIN EN 14592 and A1 (compliant with Eurocode 5)
Datasheets(X)
Box cladding, mounting gratings, furniture frames, cabinet production
![]() | |
Width (b1) | 11.1 mm |
Length (l1) | 75 mm |
Wire width | 1.35 mm |
Wire thickness | 1.57 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 400000 PCS |
Approval | EN 14592 |
