Type Z staples
Staple steel zinc plated type Z 5 µm
STPL-PN-Z-GALV-(ZN)-50MM
Art.-no. 5089340005
EAN 4058794204957
Register now and access more than 125,000 products
Datasheets(X)
Box cladding, mounting gratings, furniture frames, cabinet production
![]() | |
Width (b1) | 11.1 mm |
Length (l1) | 50 mm |
Wire width | 1.35 mm |
Wire thickness | 1.57 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 560000 PCS |
Approval | No |
