Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

U-clip, type 1

U-clip with external hook
CLIP-U-OPEL-SEATCUSHION-(PHO)

Art.-no. 0501103058
EAN 4046778499277

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Hook outside, closed both sides

Quick assembly by simply clipping on


  • Manual assembly possible

  • No additional drilling or screwing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Combination of two components, e.g. trim strips, profiles, trims etc.

Min./max. attachment thickness

2.75-3.00 mm

Distance of arm

3.20 mm

Width of staple

10.00 mm

Staple height

9.00 mm

Material thickness

0.40 mm

Material

Spring steel CK 67

Surface

Phosphated

Corresponds to original spare part number

2322200

Corresponds to original spare part number 2

3458462

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information