Unit transport castor with rotating holder
Industrial swivel castor
INDUSTSWIVCSTR-SCRONPLT-D100-120KG
Art.-no. 0683567951
EAN 4045727123560
Register now and access more than 125,000 products
- Friction bearing hub
- Strength: 80±4 Shore A
- Wheels made from injection-moulded TPU 80A polyurethane
- Excellent sliding properties and elasticity, low roll resistance
- Good noise and vibration-damping properties
- Good resistance to wear and tear, high service life
- Electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
- Application temperature: -10°C to +70°C
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. For use in workshops, in the chemicals industry, in equipment construction, the textile industry and for all types of technical devices.
![]() | |
Roll diameter (D) | 100 mm |
Roll width (L) | 30 mm |
Height (H) | 128 mm |
Load capacity | 120 kg |
Length (A) | 100 mm |
Width (B) | 85 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Elongated hole diameter (c) | 9 mm |
Min./max. shore A hardness | 57-63 |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 80 °C |
Bolt hole depth (R) | 35 mm |
