Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal axle and groove nut wrench set - commercial vehicle 15 pieces

Axle/groove nut wrench Universal heavy-duty
UNI AXLE NUT WRENCH 70-170MM

Art.-no. 1952001281

EAN 4250158153134

Individual price display after login
Universal axle and groove nut wrench set - commercial vehicle 15 pieces

Art.-no. 1952001281

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Heavy-duty design for disassembly and assembly of axle nuts and grease caps.
  • Suitable for octagonal and hex nuts, grooved nuts, face nuts, round nuts with two holes, capstan nuts

  • Tightening torque up to 700 Nm possible


Scope of delivery:


  • 1x axle nut and grooved nut wrench

  • 2x adapter, round, 6 mm

  • 2x adapter, round, 8 mm

  • 2x adapter, round, 10 mm

  • 2x adapter, square, 6 mm

  • 2x adapter, square, 8 mm

  • 2x adapter, square, 10 mm

  • 1x tensioning chain

  • 1x T-handle wrench
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Min. grip range

70 mm

Max. grip range

170 mm

Min./max. grip range

70-170 mm

Product weight (per item)

4700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information