Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Universal clamp, small

EDGCLMP-ONEARM-(10-48MM)

Art.-no. 071467 41

EAN 4045989405657

Individual price display after login
Universal clamp, small

Art.-no. 071467 41

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For flexible and easy use on the most complicated mounting positions

Angles and joints can be precisely aligned and accurately connected

Notice

High quality design for long service life – even under the toughest use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Without risk of damaging surfaces, easily glue together layers, edges, frames etc.

Material

Cast steel

Material of handle

Wood

Min./max. external clamping width

10-48 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information