Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal compact wheel bearing mounting device

Universal compact wheel bearing mounting device
UNI-COMPACT WHEEL BEARING MOUNTING DEVIC

Art.-no. 1952001302

EAN 4250158119529

Individual price display after login
Universal compact wheel bearing mounting device

Art.-no. 1952001302

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Fast, accurate and damage-free mounting of compact wheel bearings
  • Can be used with spindle, common hydraulic cylinders, and under floor press.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For universal use for car manufacturers, e. g. VW, Audi, Seat, Skoda, Ford, Mazda, Porsche, Volvo, etc. For compact wheel bearings with outer bearing ring from Ø 50 mm up to a maximum of Ø 80 mm. Also for VW T5, VW Touareg, Porsche Cayenne, VW Crafter and MB Sprinter from MY 07.

Min. diameter

50 mm

Max. diameter

80 mm

Min./max. diameter

50-80 mm

Product weight (per item)

8000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information