Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal cover fleece

Universal cover fleece
COVFLC-UNIVERSAL

Art.-no. 0818050165

EAN 4053479859446

Individual price display after login
Universal cover fleece

Art.-no. 0818050165

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Cover fleece with laminated, slip-resistant polyethylene film and two adhesive strips on the back

Time savings as cutting to width often unnecessary


Suitable width for many applications at 33 cm



Secure hold of fleece for safe working


Owing to adhesive strips on the rear



Slip-resistant and highly absorbent

Notice

The substrate must always be checked for suitability. Not suitable for natural stone and freshly coated surfaces.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For masking stairs, aluminium and plastic frames, radiators, wash basins etc.

Instructions

Cut fleece to appropriate size, remove adhesive strip covering and fix to component. The fleece is attached lengthways to the step when masking stairs.

Material

Fleece / polyethylene film

Colour

Grey flecked

Roll width

0.33 m

Length of roll

25 m

Coating weight per m²

230 g

Width

0.33 m

Product weight (per item)

2140.000 g

Thickness

2 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Carpet knife with slim, extremely robust metal handle

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information