Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal lockout

Universal lockout
CUTOUT-BOX-CRCUIT-BREAKR-LOK-OUT-UNIVERS

Art.-no. 0978930004

EAN 4046777029192

Individual price display after login
Universal lockout

Art.-no. 0978930004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal lockout for circuit breakers and switches.
  • Reinforced nylon body

  • Lockout is entirely non-conductive

  • Suitable for locking out circuit breakers with lever, with or without holes for pins

  • The lock is put on the lever of the circuit breaker. Turn the button to tighten

  • Lock using a padlock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor use in the electrical field.

Length

59 mm

Width

42 mm

Material

Fibre glass reinforced plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information